Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 11XL-PS6S
Zoro # G910988082
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.7 in
- Usable Length 6 in
- Outside Diameter 0.68 in
- Material Steel
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11XL-PS6S
- Zoro # G910988082
- UPC # 00195057101944
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.7 in |
Usable Length | 6 in |
Outside Diameter | 0.68 in |
Shank Diameter | 0.5 in |
Overall Length | 6 7/8 in |
Shank Length | 7/8 in |
Details
Material | Steel |
Pitch | 0.2 in |
System of Measurement | Inch |
Tooth Style | XL |
Number of Teeth | 11 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 11, Outside Diameter 0.68 in, Overall Length 6 7/8 in, Pitch 0.2 in, Pitch Diameter 0.7 in, Shank Diameter 0.5 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style XL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B63 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (3X703)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 585mm PL, T117 (585-5M-09)
- FESTO Compact Cylinder ADN-80-30-I-P-A (ADN-80-30-I-P-A)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2000-8MGT-30 (2000-8MGT-30)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts