Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 11XL-PS6A
Zoro # G410987950
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.68 in
- System of Measurement Inch
- Usable Length 6 in
- Tooth Style XL
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11XL-PS6A
- Zoro # G410987950
- UPC # 00195057101531
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.68 in |
Usable Length | 6 in |
Shank Diameter | 0.5 in |
Shank Length | 7/8 in |
Overall Length | 6 7/8 in |
Pitch Diameter | 0.7 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Material | Aluminum |
Pitch | 0.2 in |
Number of Teeth | 11 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 11, Outside Diameter 0.68 in, Overall Length 6 7/8 in, Pitch 0.2 in, Pitch Diameter 0.7 in, Shank Diameter 0.5 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style XL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.55 inch OD (1B52SDS)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 288 cfm (F35452-310)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves