Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 11MP-PS2A
Zoro # G310987890
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 2 in
- Shank Length 1 in
- Overall Length 3 in
- Pitch Diameter 0.28 in
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11MP-PS2A
- Zoro # G310987890
- UPC # 00195057099586
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 2 in |
Shank Length | 1 in |
Overall Length | 3 in |
Pitch Diameter | 0.28 in |
Outside Diameter | 0.26 in |
Shank Diameter | 0.188 in |
Details
Pitch | 0.08 in |
System of Measurement | Inch |
Number of Teeth | 11 |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 11, Outside Diameter 0.26 in, Overall Length 3 in, Pitch 0.08 in, Pitch Diameter 0.28 in, Shank Diameter 0.188 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Flange Bracket Unit Cast Iron With Three Bolt Holes And Wide Inner Ring Set Screw Locking Insert (UCFB206-20)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- DYNABRADE Max Flow, Air Hose Assembly, 5 ft. (94863)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 38 # of Teeth (40BS38 X 1)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves