Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 11L-PS8A
Zoro # G710988428
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Pitch 0.375 in
- Usable Length 8 in
- Pitch Diameter 1.313 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11L-PS8A
- Zoro # G710988428
- UPC # 00195057102941
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 1.313 in |
Outside Diameter | 1.283 in |
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Details
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | L |
System of Measurement | Inch |
Number of Teeth | 11 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 11, Outside Diameter 1.283 in, Overall Length 8 3/4 in, Pitch 0.375 in, Pitch Diameter 1.313 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Arbor, 5/8"-11 Female To 5/8"-11 Male (13060)
- ENERPAC Oil Seal 17X25X4Sc- Parametric (DC9041776)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 250 psi (7D738)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves