Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 11H-PS10A
Zoro # G610988269
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Material Aluminum
- Outside Diameter 1.698 in
- Pitch 0.5 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11H-PS10A
- Zoro # G610988269
- UPC # 00195057104228
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 1.698 in |
Usable Length | 10 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 1.752 in |
Overall Length | 11 in |
Details
Material | Aluminum |
Pitch | 0.5 in |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 11 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 11, Outside Diameter 1.698 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 1.752 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulley Parts