Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 112-5M-PS8A
Zoro # G210987839
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Shank Diameter 1 in
- Outside Diameter 6.973 in
- Material Aluminum
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-5M-PS8A
- Zoro # G210987839
- UPC # 00195057193819
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Outside Diameter | 6.973 in |
Shank Length | 1 in |
Pitch Diameter | 7.018 in |
Usable Length | 8 in |
Overall Length | 9 in |
Details
Tooth Style | HTD |
Material | Aluminum |
Pitch | 5 mm |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 112 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 112, Outside Diameter 6.973 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 7.018 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 5/8" (AL07558)
- NSK NSK 6304 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6304 ZZ)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF44-D6)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts