Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 110-3M-PS8A
Zoro # G010987640
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 8 3/4 in
- Shank Length 3/4 in
- Usable Length 8 in
- Outside Diameter 4.106 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 110-3M-PS8A
- Zoro # G010987640
- UPC # 00195057192089
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Usable Length | 8 in |
Outside Diameter | 4.106 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 4.136 in |
Details
Material | Aluminum |
Tooth Style | HTD |
Pitch | 3 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 110 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 110, Outside Diameter 4.106 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 4.136 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- GATES PowerGrip Timing Belts, 420H100 (420H100)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulleys & Sheaves