Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 110-2P-PS8A
Zoro # G510988062
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- System of Measurement Inch
- Shank Length 1 in
- Tooth Style GT
- Pitch Diameter 2.757 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 110-2P-PS8A
- Zoro # G510988062
- UPC # 00195057196872
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Length | 1 in |
Pitch Diameter | 2.757 in |
Overall Length | 9 in |
Outside Diameter | 2.737 in |
Shank Diameter | 0.75 in |
Details
System of Measurement | Inch |
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
Material | Aluminum |
Number of Teeth | 110 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 110, Outside Diameter 2.737 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.757 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRILL Unit Bearing Motor, 115V, 0.40A, 4 to 16W (5R031)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171724, Pressure Line, 60 micron, Outside-In (MF0058418)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 1 Gal. (81883)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulleys & Sheaves