Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 11-3M-PS3A
Zoro # G710988497
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style HTD
- Outside Diameter 0.384 in
- Shank Length 3/4 in
- Shank Diameter 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11-3M-PS3A
- Zoro # G710988497
- UPC # 00195057191594
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.384 in |
Shank Length | 3/4 in |
Shank Diameter | 0.25 in |
Overall Length | 3 3/4 in |
Usable Length | 3 in |
Pitch Diameter | 0.414 in |
Details
Material | Aluminum |
Tooth Style | HTD |
System of Measurement | Inch |
Pitch | 3 mm |
Number of Teeth | 11 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 11, Outside Diameter 0.384 in, Overall Length 3 3/4 in, Pitch 3 mm, Pitch Diameter 0.414 in, Shank Diameter 0.25 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B95 (B95)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/3 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1032)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- SUPER LUBE 14.1 oz Di-Electric Grease Cartridge Translucent White (91015)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulley Parts