Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 11-2P-PS2A
Zoro # G510988154
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.276 in
- Number of Teeth 11
- Overall Length 3 in
- System of Measurement Inch
- Shank Diameter 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11-2P-PS2A
- Zoro # G510988154
- UPC # 00195057196339
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.276 in |
Overall Length | 3 in |
Shank Diameter | 0.313 in |
Usable Length | 8 in |
Shank Length | 1 in |
Outside Diameter | 0.256 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 11 |
System of Measurement | Inch |
Pitch | 2 mm |
Material | Aluminum |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 11, Outside Diameter 0.256 in, Overall Length 3 in, Pitch 2 mm, Pitch Diameter 0.276 in, Shank Diameter 0.313 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front End Plate B0016, 1/pk (28172)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- ZORO SELECT Coupler, 1/2 In Size (3LX86)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves