Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 10XL-PS6S
Zoro # G310988040
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch 0.2 in
- Material Steel
- Usable Length 6 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10XL-PS6S
- Zoro # G310988040
- UPC # 00195057101937
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 6 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.617 in |
Pitch Diameter | 0.637 in |
Shank Length | 7/8 in |
Overall Length | 6 7/8 in |
Details
System of Measurement | Inch |
Pitch | 0.2 in |
Material | Steel |
Item | Timing Pulley Bar Stock |
Number of Teeth | 10 |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 10, Outside Diameter 0.617 in, Overall Length 6 7/8 in, Pitch 0.2 in, Pitch Diameter 0.637 in, Shank Diameter 0.5 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style XL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- DAYTON AC Gearmotor, 65.0 in-lb Max. Torque, 135 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K334)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-20 (1760-8MGT-20)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80WK1CL)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts