Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 10XL-PS6A
Zoro # G910987986
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 7/8 in
- Pitch Diameter 0.637 in
- Material Aluminum
- Number of Teeth 10
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10XL-PS6A
- Zoro # G910987986
- UPC # 00195057101524
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 6 7/8 in |
Pitch Diameter | 0.637 in |
Shank Diameter | 0.5 in |
Shank Length | 7/8 in |
Outside Diameter | 0.617 in |
Usable Length | 6 in |
Details
Material | Aluminum |
Number of Teeth | 10 |
System of Measurement | Inch |
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 10, Outside Diameter 0.617 in, Overall Length 6 7/8 in, Pitch 0.2 in, Pitch Diameter 0.637 in, Shank Diameter 0.5 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style XL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- DEUBLIN Union 1 1/2 NPT RH (557-000-001)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS60 2 15/16 (80BS60 2 15/16)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulley Parts