Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 10MP-PS2A
Zoro # G910987856
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.188 in
- Overall Length 3 in
- Usable Length 2 in
- Material Aluminum
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10MP-PS2A
- Zoro # G910987856
- UPC # 00195057099579
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.188 in |
Overall Length | 3 in |
Usable Length | 2 in |
Shank Length | 1 in |
Outside Diameter | 0.235 in |
Pitch Diameter | 0.255 in |
Details
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 0.08 in |
Tooth Style | MXL |
System of Measurement | Inch |
Number of Teeth | 10 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 10, Outside Diameter 0.235 in, Overall Length 3 in, Pitch 0.08 in, Pitch Diameter 0.255 in, Shank Diameter 0.188 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (5KH36LNA504)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MB-ADJ-04FOR-GAUGE PORT (GP6400-10-10-04FB)
- PRESTOLITE MOTORS DC Motor, PM, TENV, 1/6 HP, 700 rpm, 12VDC (MZD-4001)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulleys & Sheaves