Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 10L-PS8S
Zoro # G410988353
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style L
- System of Measurement Inch
- Shank Length 3/4 in
- Usable Length 8 in
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10L-PS8S
- Zoro # G410988353
- UPC # 00195057103252
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Usable Length | 8 in |
Outside Diameter | 1.164 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 1.194 in |
Shank Diameter | 0.75 in |
Details
Tooth Style | L |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
Material | Steel |
Number of Teeth | 10 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 10, Outside Diameter 1.164 in, Overall Length 8 3/4 in, Pitch 0.375 in, Pitch Diameter 1.194 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOSSO Iosso 10909 E-Z Snap Zipper and Snap Lubricant - 1.5 oz. (10909)
- ARO Valve, Air, Limit, Cw/Ccw (402-1-A)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- CLIMAX METAL PRODUCTS M2C-21 Metric Two-Piece Clamping Collar (M2C-21)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulleys & Sheaves