Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 10L-PS8A
Zoro # G110988424
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.194 in
- Usable Length 8 in
- Shank Diameter 0.75 in
- Shank Length 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10L-PS8A
- Zoro # G110988424
- UPC # 00195057102934
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.194 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Outside Diameter | 1.164 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 10 |
Material | Aluminum |
Tooth Style | L |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 10, Outside Diameter 1.164 in, Overall Length 8 3/4 in, Pitch 0.375 in, Pitch Diameter 1.194 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (2H575)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,750 Nameplate RPM (6K887)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 90 Inch Long x 2 Ribs - 2/5VX900 (2R5VX900)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulley Parts