Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 10H-PS10A
Zoro # G110988240
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 1.538 in
- Pitch 0.5 in
- Number of Teeth 10
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10H-PS10A
- Zoro # G110988240
- UPC # 00195057104211
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.538 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 1.592 in |
Overall Length | 11 in |
Usable Length | 10 in |
Shank Length | 1 in |
Details
Material | Aluminum |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Number of Teeth | 10 |
System of Measurement | Inch |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 10, Outside Diameter 1.538 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 1.592 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- MARTIN SPROCKET & GEAR MST BUSHING - DIRECT BORE (Q1 2 1/16)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulleys & Sheaves