Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 108MP-PS8A
Zoro # G410988117
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.73 in
- Material Aluminum
- Shank Diameter 0.75 in
- Tooth Style MXL
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 108MP-PS8A
- Zoro # G410988117
- UPC # 00195057100169
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.73 in |
Shank Diameter | 0.75 in |
Usable Length | 8 in |
Pitch Diameter | 2.75 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Details
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | MXL |
Pitch | 0.08 in |
System of Measurement | Inch |
Number of Teeth | 108 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 108, Outside Diameter 2.73 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.75 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (GGS_53455)
- GATES FleetRunner Heavy Duty Micro-V Belt, K061195HD (K061195HD)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5078)
- CHICAGO PNEUMATIC NEEDLE HOLDER (CP8951011513)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts