Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 108-2P-PS8A
Zoro # G210988027
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.687 in
- Shank Length 1 in
- Pitch 2 mm
- Pitch Diameter 2.707 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 108-2P-PS8A
- Zoro # G210988027
- UPC # 00195057196865
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.687 in |
Shank Length | 1 in |
Pitch Diameter | 2.707 in |
Usable Length | 8 in |
Overall Length | 9 in |
Shank Diameter | 0.75 in |
Details
Pitch | 2 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 108 |
Tooth Style | GT |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 108, Outside Diameter 2.687 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.707 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L590 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (5L590)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-650)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P172468, Return Line, 25 micron (ZX-P172468)
- CONTINENTAL CONTITECH 2/3VX850 Banded Cogged V-Belt, 85" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX850)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulleys & Sheaves