Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 102MP-PS8A
Zoro # G910988075
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Shank Diameter 0.75 in
- Outside Diameter 2.577 in
- Number of Teeth 102
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 102MP-PS8A
- Zoro # G910988075
- UPC # 00195057100152
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.577 in |
Usable Length | 8 in |
Pitch Diameter | 2.597 in |
Overall Length | 8 3/4 in |
Details
Number of Teeth | 102 |
Pitch | 0.08 in |
System of Measurement | Inch |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 102, Outside Diameter 2.577 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.597 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- BREEZE Hose Clamp, GP, SAE 20,316SS, PK10 (66020)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- AAON BUSHING BRONZE ECON (P05550)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts