Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 100MP-PS8A
Zoro # G810988045
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- Pitch 0.08 in
- Material Aluminum
- Outside Diameter 2.526 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100MP-PS8A
- Zoro # G810988045
- UPC # 00195057100145
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.526 in |
Usable Length | 8 in |
Pitch Diameter | 2.546 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.75 in |
Details
Tooth Style | MXL |
Pitch | 0.08 in |
Material | Aluminum |
System of Measurement | Inch |
Number of Teeth | 100 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 100, Outside Diameter 2.526 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.546 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- GLOBAL G2SC-056-B Two-Piece Clamping Collar (G2SC-056-B)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulley Parts