Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 100-5M-PS8A
Zoro # G110987908
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 6.266 in
- Number of Teeth 100
- Overall Length 9 in
- Shank Length 1 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100-5M-PS8A
- Zoro # G110987908
- UPC # 00195057193802
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 6.266 in |
Overall Length | 9 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Outside Diameter | 6.221 in |
Usable Length | 8 in |
Details
Number of Teeth | 100 |
Material | Aluminum |
Pitch | 5 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 100, Outside Diameter 6.221 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 6.266 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Whisker Actuator AF-06-B (AF-06-B)
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DEUBLIN Union 3/4 NPT RH (21-001-101)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulley Parts