Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 100-3M-PS8A
Zoro # G210987693
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.75 in
- Material Aluminum
- Pitch 3 mm
- System of Measurement Inch
- Outside Diameter 3.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100-3M-PS8A
- Zoro # G210987693
- UPC # 00195057192072
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Outside Diameter | 3.73 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Pitch Diameter | 3.76 in |
Details
Material | Aluminum |
Pitch | 3 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 100 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 100, Outside Diameter 3.73 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 3.76 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAK 1 1/4)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulley Parts