Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 100-2P-PS8A
Zoro # G910988037
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.75 in
- Shank Length 1 in
- Usable Length 8 in
- System of Measurement Inch
- Number of Teeth 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100-2P-PS8A
- Zoro # G910988037
- UPC # 00195057196841
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Usable Length | 8 in |
Outside Diameter | 2.486 in |
Pitch Diameter | 2.506 in |
Overall Length | 9 in |
Details
System of Measurement | Inch |
Number of Teeth | 100 |
Tooth Style | GT |
Pitch | 2 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 100, Outside Diameter 2.486 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.506 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Super KB 5L Type, 5/8" x 106'' (5LK1060)
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 (6T10-025 x 10)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING PULLEY H X138 (P66670)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts