Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 10-3M-PS3A
Zoro # G210988478
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- System of Measurement Inch
- Overall Length 3 3/4 in
- Pitch Diameter 0.376 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10-3M-PS3A
- Zoro # G210988478
- UPC # 00195057191587
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Overall Length | 3 3/4 in |
Pitch Diameter | 0.376 in |
Usable Length | 3 in |
Shank Diameter | 0.188 in |
Outside Diameter | 0.346 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Number of Teeth | 10 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 10, Outside Diameter 0.346 in, Overall Length 3 3/4 in, Pitch 3 mm, Pitch Diameter 0.376 in, Shank Diameter 0.188 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1A400 Flange Mount Bearing (2 Bolt) (1A400)
- LOC-LINE Connectors, Acid Resistant, 1/8 NPT, PK4 (45405)
- DIXON Double Bolt Clamp, 2-32/64"-2-48/64" (DL275)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulleys & Sheaves