Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 10-2P-PS2A
Zoro # G510988185
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Diameter 0.313 in
- System of Measurement Inch
- Shank Length 1 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10-2P-PS2A
- Zoro # G510988185
- UPC # 00195057196322
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.313 in |
Shank Length | 1 in |
Outside Diameter | 0.231 in |
Usable Length | 8 in |
Pitch Diameter | 0.251 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | GT |
Number of Teeth | 10 |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 10, Outside Diameter 0.231 in, Overall Length 3 in, Pitch 2 mm, Pitch Diameter 0.251 in, Shank Diameter 0.313 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- CONTINENTAL CONTITECH 5/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX950)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RS C3 (6008-2RS C/3)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts