Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 5/16 in Bore Dia.
Mfr # 90MP025-6A4
Zoro # G210987792
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 1/4 in
- Bore Type Fixed
- Tooth Shape Trapezoidal
- Pitch Diameter 2.292 in
- For Belt Trade Size MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90MP025-6A4
- Zoro # G210987792
- UPC # 00195057000582
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1/4 in |
Pitch Diameter | 2.292 in |
For Belt Trade Size | MXL |
Hub Diameter | 1 1/2 in |
Set Screw Size | #8-32 |
Face Width | 0.375 in |
Bore Diameter | 5/16 in |
Overall Width | 3/4 in |
Outside Diameter | 2.272 in |
Description
Timing Belt Pulleys, Bore Diameter 5/16 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 90, Outside Diameter 2.272 in, Pitch 0.08 in, Pitch Diameter 2.292 in, Bore Type Fixed, Face Width 0.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 1 1/2 in, Hub Projection 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40BS16H X 1 1/8)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-75-11)
- FBD Pump, Water Booster, FLOJET, G56 (34-2030-0001)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- Zoro Select Pulleys & Sheaves