Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 5/16 in Bore Dia.
Mfr # 80MP025-6A4
Zoro # G210987815
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.017 in
- Includes (2) Set Screws
- Finish Anodized
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80MP025-6A4
- Zoro # G210987815
- UPC # 00195057000575
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 2.017 in |
For Belt Trade Size | MXL |
Set Screw Size | #8-32 |
For Belt Width | 1/4 in |
Overall Width | 3/4 in |
Face Width | 0.375 in |
Bore Diameter | 5/16 in |
Pitch Diameter | 2.037 in |
Hub Diameter | 1 1/2 in |
Description
Timing Belt Pulleys, Bore Diameter 5/16 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 80, Outside Diameter 2.017 in, Pitch 0.08 in, Pitch Diameter 2.037 in, Bore Type Fixed, Face Width 0.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 1 1/2 in, Hub Projection 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Hydac REPAIR KIT 4L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 4L BUNA)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (288-315)
- ZORO SELECT Hose Clamp, 2-5/16 to 4-1/2In, SAE 64, PK10 (6864)
- LUBESITE Feeder, Grease, 1 Oz (502)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- Zoro Select Pulleys & Sheaves