Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 5/16 in Bore Dia.
Mfr # 44XL037-6A4
Zoro # G410987851
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Set Screws 2
- Set Screw Size #8-32
- Bore Diameter 5/16 in
- For Belt Series XL
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44XL037-6A4
- Zoro # G410987851
- UPC # 00195057622128
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Set Screw Size | #8-32 |
Bore Diameter | 5/16 in |
Outside Diameter | 2.781 in |
For Belt Trade Size | XL |
Pitch Diameter | 2.801 in |
Overall Width | 1 in |
Face Width | 0.563 in |
For Belt Width | 3/8 in |
Hub Diameter | 1 1/2 in |
Description
Timing Belt Pulleys, Bore Diameter 5/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 44, Outside Diameter 2.781 in, Pitch 0.2 in, Pitch Diameter 2.801 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 1/2 in, Hub Projection 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881) (CA881)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (RT425-OLP)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (218-341)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- Zoro Select Pulleys & Sheaves