Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 5/16 in Bore Dia.
Mfr # 42XL037-6A4
Zoro # G310987876
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 1 1/2 in
- Overall Width 1 in
- Number of Teeth 42
- Set Screw Size #8-32
- Weight 0.41 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42XL037-6A4
- Zoro # G310987876
- UPC # 00195057622098
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 1 1/2 in |
Overall Width | 1 in |
Set Screw Size | #8-32 |
Bore Diameter | 5/16 in |
Outside Diameter | 2.654 in |
Pitch Diameter | 2.674 in |
Face Width | 0.563 in |
For Belt Width | 3/8 in |
For Belt Trade Size | XL |
Description
Timing Belt Pulleys, Bore Diameter 5/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 42, Outside Diameter 2.654 in, Pitch 0.2 in, Pitch Diameter 2.674 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 1/2 in, Hub Projection 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (PWD76075 OHP)
- DYNABRADE Valve Seat (51945)
- MI-T-M Lance with Variable Nozzle (16-0444)
- DIXON Brass Ferrules for Fluid, ID 1.025" (BFW1025)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- Zoro Select Timing Belt Pulleys