Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 5/16 in Bore Dia.
Mfr # 36XL037-6A4
Zoro # G910987894
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Tooth Shape Trapezoidal
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Series XL
- For Belt Trade Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36XL037-6A4
- Zoro # G910987894
- UPC # 00195057622036
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | XL |
Hub Diameter | 1 1/2 in |
Overall Width | 1 in |
Outside Diameter | 2.272 in |
Pitch Diameter | 2.292 in |
Face Width | 0.563 in |
For Belt Width | 3/8 in |
Set Screw Size | #8-32 |
Bore Diameter | 5/16 in |
Description
Timing Belt Pulleys, Bore Diameter 5/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 36, Outside Diameter 2.272 in, Pitch 0.2 in, Pitch Diameter 2.292 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 1/2 in, Hub Projection 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #208S (208S)
- CRC Corrosion Inhibitor, SP-400, H2, Aerosol Can, 10 oz, Amber (03282)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2.25 Rod (212770)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020ON, Return Line, 25 micron, Outside-In (MF0064289)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- Zoro Select Timing Belt Pulleys