Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 5/16 in Bore Dia.
Mfr # 32XL037-6A4
Zoro # G810987857
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Set Screw Size #8-32
- For Use With XL Belts
- Weight 0.28 lb
- Includes (2) Set Screws
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32XL037-6A4
- Zoro # G810987857
- UPC # 00195057622005
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Set Screw Size | #8-32 |
Hub Diameter | 1 1/2 in |
Outside Diameter | 2.031 in |
Overall Width | 1 in |
Face Width | 0.563 in |
Pitch Diameter | 2.037 in |
For Belt Trade Size | XL |
For Belt Width | 3/8 in |
Bore Diameter | 5/16 in |
Description
Timing Belt Pulleys, Bore Diameter 5/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 2.031 in, Pitch 0.2 in, Pitch Diameter 2.037 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 1/2 in, Hub Projection 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 45Deg Hose Elbow, 3/8 in, MNPT x Hose Barb, Brass, Domestic (1390606C)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- PERFORMANCE TOOL 60 psi Hand Pump (W1635)
- LOC-LINE Valve, Inline, Pk2 (21194)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- Zoro Select Pulleys & Sheaves