Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 5/16 in Bore Dia.
Mfr # 100MP025-6A4
Zoro # G610987804
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- Overall Width 3/4 in
- Tooth Shape Trapezoidal
- Number of Flanges 0
- Face Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100MP025-6A4
- Zoro # G610987804
- UPC # 00195057000599
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3/4 in |
Face Width | 0.375 in |
Bore Diameter | 5/16 in |
Hub Diameter | 1 1/2 in |
Set Screw Size | #8-32 |
Outside Diameter | 2.526 in |
For Belt Trade Size | MXL |
Pitch Diameter | 2.546 in |
For Belt Width | 1/4 in |
Description
Timing Belt Pulleys, Bore Diameter 5/16 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 100, Outside Diameter 2.526 in, Pitch 0.08 in, Pitch Diameter 2.546 in, Bore Type Fixed, Face Width 0.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 1 1/2 in, Hub Projection 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BVS-60)
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- DAYTON 3VX630 Cogged V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (2L393)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- Zoro Select Pulleys & Sheaves