Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 3/8 in Bore Dia.
Mfr # 60XL037-6WA5
Zoro # G910987764
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.563 in
- Bore Diameter 3/8 in
- For Use With XL Belts
- Weight 0.58 lb
- Hub Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60XL037-6WA5
- Zoro # G910987764
- UPC # 00195057622234
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.563 in |
Bore Diameter | 3/8 in |
Hub Diameter | 1 1/2 in |
For Belt Trade Size | XL |
Overall Width | 1 in |
Outside Diameter | 3.8 in |
For Belt Width | 3/8 in |
Set Screw Size | #10-32 |
Pitch Diameter | 3.82 in |
Description
Timing Belt Pulleys, Bore Diameter 3/8 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 60, Outside Diameter 3.8 in, Pitch 0.2 in, Pitch Diameter 3.82 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 1/2 in, Hub Projection 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.80" OD (5V1182)
- DAYTON 5V1060 V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (13V748)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-6-6B)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- Zoro Select Timing Belt Pulleys