Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 3/8 in Bore Dia.
Mfr # 120MP025-6A5
Zoro # G210987761
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.36 lb
- Face Width 0.375 in
- Hub Diameter 1 1/2 in
- Finish Anodized
- For Belt Trade Size MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 120MP025-6A5
- Zoro # G210987761
- UPC # 00195057000605
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.375 in |
Hub Diameter | 1 1/2 in |
For Belt Trade Size | MXL |
Set Screw Size | #10-32 |
For Belt Width | 1/4 in |
Pitch Diameter | 3.056 in |
Overall Width | 3/4 in |
Bore Diameter | 3/8 in |
Outside Diameter | 3.036 in |
Description
Timing Belt Pulleys, Bore Diameter 3/8 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 120, Outside Diameter 3.036 in, Pitch 0.08 in, Pitch Diameter 3.056 in, Bore Type Fixed, Face Width 0.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 1 1/2 in, Hub Projection 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 40.5in OC (1422V400)
- SKF SKF 6202ZC3, Single Row Ball Bearings (6202ZC3)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- HERITAGE Flush Drive Grease Fitting, 1/8", CS CD (H1877)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 180 Teeth, 36mm (8GTR-1440-36)
- Zoro Select Timing Belt Pulleys