Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 3/4 in Bore Dia.
Mfr # 19H300-6FS8
Zoro # G010987480
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Overall Width 4 1/16 in
- Bore Type Plain
- For Use With 3 in Wide Belts
- Outside Diameter 3.256 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19H300-6FS8
- Zoro # G010987480
- UPC # 00195057630161
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 4 1/16 in |
Outside Diameter | 3.256 in |
Hub Diameter | 2 3/8 in |
Bore Diameter | 3/4 in |
For Belt Width | 3 in |
Face Width | 3.375 in |
Pitch Diameter | 3.024 in |
For Belt Trade Size | H |
Details
Pitch | 0.5 in |
Bore Type | Plain |
For Use With | 3 in Wide Belts |
Number of Teeth | 19 |
Standards | REACH Certified, RoHS Compliant |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Tooth Shape | Trapezoidal |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | Timing Belt Pulleys |
For Belt Series | H |
Hub Projection | 11/16 in |
Weight | 6.16 lb |
Number of Flanges | 2 |
Description
Timing Belt Pulleys, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 19, Outside Diameter 3.256 in, Pitch 0.5 in, Pitch Diameter 3.024 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 3/8 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L260 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260-2)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1" (L1501)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (SA25-1A275)
- TITAN PRO Motor Dual Run Cap, 50/7.5 MFD, 370-440V (TRCFD5075)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- Zoro Select Timing Belt Pulleys