Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 3/4 in Bore Dia.
Mfr # 18H200-6FS8
Zoro # G410987714
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series H
- For Belt Width 2 in
- Number of Flanges 2
- Hub Diameter 2 1/4 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H200-6FS8
- Zoro # G410987714
- UPC # 00195057629523
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 2 in |
Hub Diameter | 2 1/4 in |
Overall Width | 3 in |
For Belt Trade Size | H |
Outside Diameter | 3.1 in |
Pitch Diameter | 2.865 in |
Face Width | 2.344 in |
Bore Diameter | 3/4 in |
Details
For Belt Series | H |
Number of Flanges | 2 |
Finish | Black Oxide |
Number of Teeth | 18 |
Tooth Shape | Trapezoidal |
Pitch | 0.5 in |
Bore Type | Plain |
Material | Steel |
For Use With | 2 in Wide Belts |
Weight | 4.37 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 11/16 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | Timing Belt Pulleys |
Standards | REACH Certified, RoHS Compliant |
Description
Timing Belt Pulleys, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 18, Outside Diameter 3.1 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 1/4 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE8)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- MARVEL 32 Oz. Pneumatic Air Tool Oil (MM85R1)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- Zoro Select Timing Belt Pulleys