Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 3/16 in Bore Dia.
Mfr # 21MP025-6FA2
Zoro # G210987440
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- Face Width 0.391 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Number of Flanges 2
- Set Screw Size #6-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21MP025-6FA2
- Zoro # G210987440
- UPC # 00195057000353
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.391 in |
Set Screw Size | #6-40 |
Pitch Diameter | 0.536 in |
For Belt Width | 1/4 in |
Bore Diameter | 3/16 in |
Hub Diameter | 25/64 in |
For Belt Trade Size | MXL |
Outside Diameter | 0.71 in |
Overall Width | 5/8 in |
Description
Timing Belt Pulleys, Bore Diameter 3/16 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 0.71 in, Pitch 0.08 in, Pitch Diameter 0.536 in, Bore Type Fixed, Face Width 0.391 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 25/64 in, Hub Projection 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- DODGE P2B-GTM-307, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 3.4375" Bore Dia. (129232)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3445)
- BVA HYDRAULICS Low Profile Cyl., 100 tons, 2.25" Stroke (HL10002)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- Zoro Select Pulleys & Sheaves