Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 3/16 in Bore Dia.
Mfr # 18MP025-6FA2
Zoro # G410987653
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.391 in
- Number of Set Screws 2
- Hub Projection 15/64 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18MP025-6FA2
- Zoro # G410987653
- UPC # 00195057000315
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.391 in |
Set Screw Size | #6-40 |
Bore Diameter | 3/16 in |
Outside Diameter | 0.635 in |
Overall Width | 5/8 in |
Pitch Diameter | 0.458 in |
For Belt Width | 1/4 in |
For Belt Trade Size | MXL |
Hub Diameter | 5/16 in |
Description
Timing Belt Pulleys, Bore Diameter 3/16 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 18, Outside Diameter 0.635 in, Pitch 0.08 in, Pitch Diameter 0.458 in, Bore Type Fixed, Face Width 0.391 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 5/16 in, Hub Projection 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-025 Set Screw Coupling (RC-025)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH68)
- BUYERS PRODUCTS 25 Gallon Side-Mount Polymer Reservoir (SMR25P)
- NSK NSK 6307N, 6300 Series Single Row Deep Groove Ball Bearing (6307N)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- Zoro Select Pulleys & Sheaves