Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 3/16 in Bore Dia.
Mfr # 15MP025-6CA2
Zoro # G010987572
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lb
- Standards REACH Certified, RoHS Compliant
- Includes Set Screw
- For Belt Trade Size MXL
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15MP025-6CA2
- Zoro # G010987572
- UPC # 00195057000292
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | MXL |
Pitch Diameter | 0.382 in |
For Belt Width | 1/4 in |
Bore Diameter | 3/16 in |
Outside Diameter | 0.555 in |
Hub Diameter | 9/16 in |
Face Width | 0.328 in |
Set Screw Size | #6-40 |
Overall Width | 9/16 in |
Description
Timing Belt Pulleys, Bore Diameter 3/16 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 15, Outside Diameter 0.555 in, Pitch 0.08 in, Pitch Diameter 0.382 in, Bore Type Fixed, Face Width 0.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 9/16 in, Hub Projection 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (F-19P-150)
- SUPCO Molded Cogged V Belt, BX68 (BX68)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5VKX3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- Zoro Select Timing Belt Pulleys