Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 3/16 in Bore Dia.
Mfr # 11XL037-6FA2
Zoro # G810987819
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- Includes (2) Set Screws
- Material Aluminum
- Hub Diameter 1/2 in
- Weight 0.03 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11XL037-6FA2
- Zoro # G810987819
- UPC # 00195057620957
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 1/2 in |
Set Screw Size | #6-40 |
Bore Diameter | 3/16 in |
Face Width | 0.563 in |
For Belt Width | 3/8 in |
Overall Width | 13/16 in |
Outside Diameter | 0.938 in |
Pitch Diameter | 0.7 in |
For Belt Trade Size | XL |
Description
Timing Belt Pulleys, Bore Diameter 3/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With 3/8 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 11, Outside Diameter 0.938 in, Pitch 0.2 in, Pitch Diameter 0.7 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1/2 in, Hub Projection 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (2012 X1-1/2)
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- DAYTON Conduit Box Kit (4JV45)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", SS (2EF2-S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- Zoro Select Pulleys & Sheaves