Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/8 in Bore Dia.
Mfr # 14MP025-6CA1
Zoro # G110987687
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1/8 in
- Pitch Diameter 0.357 in
- Finish Anodized
- Overall Width 9/16 in
- Outside Diameter 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14MP025-6CA1
- Zoro # G110987687
- UPC # 00195057000278
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/8 in |
Pitch Diameter | 0.357 in |
Overall Width | 9/16 in |
Outside Diameter | 0.53 in |
For Belt Width | 1/4 in |
Hub Diameter | 17/32 in |
Set Screw Size | #4-40 |
Face Width | 0.328 in |
For Belt Trade Size | MXL |
Description
Timing Belt Pulleys, Bore Diameter 1/8 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 0.53 in, Pitch 0.08 in, Pitch Diameter 0.357 in, Bore Type Fixed, Face Width 0.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 17/32 in, Hub Projection 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 2 In (M1-D012-0100-A02-LN)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- ENERPAC BHP2751G, 24 Ton, Hydraulic Master Puller Set with Hand Pump (BHP2751G)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCR63213, Pressure Line, 10 micron, Outside-In (MF0059280)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- Zoro Select Pulleys & Sheaves