Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/8 in Bore Dia.
Mfr # 12MP025-6CA1
Zoro # G910987672
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- For Belt Trade Size MXL
- Overall Width 9/16 in
- Bore Type Fixed
- Pitch Diameter 0.306 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12MP025-6CA1
- Zoro # G910987672
- UPC # 00195057000261
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | MXL |
Overall Width | 9/16 in |
Pitch Diameter | 0.306 in |
Face Width | 0.328 in |
For Belt Width | 1/4 in |
Set Screw Size | #4-40 |
Hub Diameter | 31/64 in |
Bore Diameter | 1/8 in |
Outside Diameter | 0.48 in |
Description
Timing Belt Pulleys, Bore Diameter 1/8 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 12, Outside Diameter 0.48 in, Pitch 0.08 in, Pitch Diameter 0.306 in, Bore Type Fixed, Face Width 0.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 31/64 in, Hub Projection 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- NSK NSK-6210Z, 6200 Series Single Row Deep Groove Ball Bearing, 6210Z (6210Z)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (BH812 OH)
- GATES Multi-Speed Belts, 1822V290 (1822V290)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- Zoro Select Timing Belt Pulleys