Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/8 in Bore Dia.
Mfr # 11MP025-6CA1
Zoro # G810987840
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lb
- Material Aluminum
- Tooth Shape Trapezoidal
- Number of Teeth 11
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11MP025-6CA1
- Zoro # G810987840
- UPC # 00195057000254
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1/4 in |
Hub Diameter | 29/64 in |
Face Width | 0.328 in |
Bore Diameter | 1/8 in |
For Belt Trade Size | MXL |
Pitch Diameter | 0.28 in |
Overall Width | 9/16 in |
Outside Diameter | 0.45 in |
Set Screw Size | #4-40 |
Description
Timing Belt Pulleys, Bore Diameter 1/8 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 11, Outside Diameter 0.45 in, Pitch 0.08 in, Pitch Diameter 0.28 in, Bore Type Fixed, Face Width 0.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 29/64 in, Hub Projection 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK55 X 1-1/8 SHEAVE (BK55 X 1-1/8 SHEAVE)
- D&D 61" Outside Length, 5/8" Top Width, 1 Ribs (5VX610)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEA5)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- Zoro Select Pulleys & Sheaves