Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 72MP025-6A3
Zoro # G610987811
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Fixed
- Pitch Diameter 1.833 in
- Includes (2) Set Screws
- Weight 0.14 lb
- For Use With 1/4 in Wide Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72MP025-6A3
- Zoro # G610987811
- UPC # 00195057000568
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 1.833 in |
Overall Width | 3/4 in |
Bore Diameter | 1/4 in |
For Belt Width | 1/4 in |
Set Screw Size | #8-32 |
Hub Diameter | 1 3/16 in |
For Belt Trade Size | MXL |
Face Width | 0.375 in |
Outside Diameter | 1.813 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 72, Outside Diameter 1.813 in, Pitch 0.08 in, Pitch Diameter 1.833 in, Bore Type Fixed, Face Width 0.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 1 3/16 in, Hub Projection 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reservoir Breather, 1 In NPT, 7 In L (934331T)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- Zoro Select Timing Belt Pulleys