Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 48MP025-6FA3
Zoro # G710987803
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- For Use With 1/4 in Wide Belts
- Set Screw Size #8-32
- Pitch Diameter 1.222 in
- Bore Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48MP025-6FA3
- Zoro # G710987803
- UPC # 00195057000520
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Set Screw Size | #8-32 |
Pitch Diameter | 1.222 in |
Bore Diameter | 1/4 in |
Outside Diameter | 1.42 in |
For Belt Width | 1/4 in |
For Belt Trade Size | MXL |
Hub Diameter | 15/16 in |
Overall Width | 3/4 in |
Face Width | 0.406 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 48, Outside Diameter 1.42 in, Pitch 0.08 in, Pitch Diameter 1.222 in, Bore Type Fixed, Face Width 0.406 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 15/16 in, Hub Projection 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10 (52NZ21)
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- CRUSHPROOF TUBING $FLARELOCK HOSE 4"X11 FT (CTFLT400)
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- Zoro Select Pulleys & Sheaves