Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 32MP025-6FA3
Zoro # G910987832
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 19/32 in
- For Belt Series MXL
- Set Screw Size #8-32
- Number of Teeth 32
- Hub Projection 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32MP025-6FA3
- Zoro # G910987832
- UPC # 00195057000452
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 19/32 in |
Set Screw Size | #8-32 |
For Belt Width | 1/4 in |
Overall Width | 11/16 in |
Bore Diameter | 1/4 in |
Face Width | 0.391 in |
For Belt Trade Size | MXL |
Pitch Diameter | 0.815 in |
Outside Diameter | 1 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 1 in, Pitch 0.08 in, Pitch Diameter 0.815 in, Bore Type Fixed, Face Width 0.391 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 19/32 in, Hub Projection 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (H6-63)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7323-50)
- TIMKEN TRB Single Cone <4 OD, 3872-2 (3872-2)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- Zoro Select Pulleys & Sheaves