Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 28MP025-6FA3
Zoro # G610987514
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series MXL
- Finish Anodized
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Material Aluminum
- Hub Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28MP025-6FA3
- Zoro # G610987514
- UPC # 00195057000414
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 1/2 in |
For Belt Trade Size | MXL |
Face Width | 0.391 in |
Pitch Diameter | 0.713 in |
For Belt Width | 1/4 in |
Set Screw Size | #6-40 |
Outside Diameter | 0.895 in |
Overall Width | 11/16 in |
Bore Diameter | 1/4 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 0.895 in, Pitch 0.08 in, Pitch Diameter 0.713 in, Bore Type Fixed, Face Width 0.391 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 1/2 in, Hub Projection 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Ball Valve VZBM-11/2-RP-25-D-2-F0305-B2B3 (VZBM-11/2-RP-25-D-2-F0305-B2B3)
- BESTORQ H Timing Belts (290H075)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPT (R) (NSC08-01)
- BESTORQ Aftermarket HUSQVARNA 532408007 Replacement Belt, 5LK380 (5LK380)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 28 Grooves (Y-28S-H)
- SKF Speedi-Sleeves, 99878 (99878)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- Zoro Select Pulleys & Sheaves