Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 22XL037-6FA3
Zoro # G310987555
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Overall Width 7/8 in
- Face Width 0.563 in
- For Belt Width 3/8 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL037-6FA3
- Zoro # G310987555
- UPC # 00195057621350
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 7/8 in |
Face Width | 0.563 in |
For Belt Width | 3/8 in |
Set Screw Size | #8-32 |
Bore Diameter | 1/4 in |
Outside Diameter | 1.625 in |
Hub Diameter | 1 in |
For Belt Trade Size | XL |
Pitch Diameter | 1.401 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With 3/8 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 1.625 in, Pitch 0.2 in, Pitch Diameter 1.401 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 in, Hub Projection 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- Zoro Select Pulleys & Sheaves