Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 21XL037-6FA3
Zoro # G010987510
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Fixed
- Weight 0.1 lb
- Hub Diameter 1 in
- Standards REACH Certified, RoHS Compliant
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21XL037-6FA3
- Zoro # G010987510
- UPC # 00195057621312
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 1 in |
Pitch Diameter | 1.337 in |
For Belt Trade Size | XL |
Face Width | 0.563 in |
For Belt Width | 3/8 in |
Set Screw Size | #8-32 |
Overall Width | 7/8 in |
Bore Diameter | 1/4 in |
Outside Diameter | 1.563 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With 3/8 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 1.563 in, Pitch 0.2 in, Pitch Diameter 1.337 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 in, Hub Projection 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM166S60B, Return Line, 60 micron, Outside-In (MF0577135)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI2215SMVST3, Pressure Line, 3 micron, Outside-In (MF0060989)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- ZORO SELECT HTD Timing Belt Pulley, 5 mm Pitch (32-5M15-6FS6)
- ZORO SELECT Timing Belt Pulleys, 1/4 in Bore Dia. (18XL037-6FA3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- ZORO SELECT Variable Pitch V-Belt Pulley, 2.8 lb (1VM50X7/8)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- Zoro Select Pulleys & Sheaves