Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 20XL037-6FA3
Zoro # G910987511
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Number of Flanges 2
- Overall Width 7/8 in
- Set Screw Size #8-32
- For Belt Series XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20XL037-6FA3
- Zoro # G910987511
- UPC # 00195057621268
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 7/8 in |
Set Screw Size | #8-32 |
Outside Diameter | 1.5 in |
Face Width | 0.563 in |
For Belt Trade Size | XL |
Bore Diameter | 1/4 in |
Pitch Diameter | 1.273 in |
Hub Diameter | 15/16 in |
For Belt Width | 3/8 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With 3/8 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 20, Outside Diameter 1.5 in, Pitch 0.2 in, Pitch Diameter 1.273 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 15/16 in, Hub Projection 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0535)
- SMC FRL, 3/8" RC Ports (AC30-03-A)
- MAIN FILTER Hydraulic Filter, replaces GENIE 20880, Pressure Line, 10 micron, Outside-In (MF0058440)
- TIMKEN TIM-15244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15244 (15244)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- Zoro Select Timing Belt Pulleys